Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peco Wireless Unit Module, 24VAC or 110 to 277VAC, White RW205-001

Wireless Unit Module, 24VAC or 110 to 277VAC, White (Discontinued)

  • Mfr # RW205-001
  • Zoro # G0413122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW205-001
Zoro #
G0413122
UPC #
879978000851
Country of Origin
China

Dimensions

Height
5 in
Width
4 in
Depth
1 5/16 in

Details

Item
Wireless Unit Module
Voltage
24V AC or 110 to 277V AC
Mounting Type
Horizontal or Vertical
Color
White
Control Range
50 Degrees to 90 Degrees F
Footnotes
1
For Use With
6FFX1
Remote Sensing Capability
Yes
WiFi Capability
No
Terminal Designations
L1, L2, W1, Y1, G1, G2, G3, A, RC, Sc, S1, S2
Standards
UL, cUL, CSA, ASHRAE 90.1-9, Title 24
Includes
Installation and Operators Manuals, Batteries
Mounting
Horizontal or Vertical
Type
Wireless Thermostat PTAC, PTHP, or Fan Coil

Description

Wireless Unit Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.