Car Height Pedestal, 42"H, Yellow, 17 lb.
Mfr # 42-9C-YEL
Zoro # G6334371
product price: $229.99
/ea
Free Shipping & Returns
Key Features
For Use With
Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Yellow
Standards
ADA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-9C-YEL
Zoro #
G6334371
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
42 in
Overall Length
12 in
Overall Width
5 in
Faceplate Thickness
1/8 in
Manufacturer Warranty Length
60 day
Faceplate Mounting Hole Diameter
1/4 in
Details
Item
Car Height Pedestal
For Use With
Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Yellow
Standards
ADA
Weight
18 lb
Resistance Properties
UV Resistant
Finish
Powder Coated
Product Type
Gooseneck Pedestal
Material
Carbon Steel
Description
Car Height Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 42 in, Overall Width 5 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Yellow, Weight 18 lb, Standards ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.