Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card Reader Cover, 8"H, 3 lb.

  • Mfr # HOOD-CS-08x8

  • Zoro # G6333979


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
Card Readers, Entry/Exit Buttons, Intercoms, Keypads
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOOD-CS-08x8
Zoro #
G6333979
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
8 in
Overall Height
8 in
Overall Length
3 1/2 in
Manufacturer Warranty Length
60 day
Housing Mounting Hole Diameter
3/10 in

Details

Item
Card Reader Cover
For Use With
Card Readers, Entry/Exit Buttons, Intercoms, Keypads
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Weight
6 lb
Finish
Powder Coated
Material
Carbon Steel
Resistance Properties
UV Resistant
Product Type
Steel Hood

Description

Card Reader Cover, Product Type Steel Hood, For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 3 1/2 in, Overall Height 8 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 6 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Mounting Hole Diameter 3/10 in, Resistance Properties UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.