Zoro Homepage

Curb Height Pedestal, 36"H, Powder Coat

  • Mfr # 36-APD-WHI

  • Zoro # G6334435


product price: $211.99
/ea
Free Shipping & Returns

Key Features

For Use With
Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-APD-WHI
Zoro #
G6334435
UPC #
-
Country of Origin
Multiple

Dimensions

Height
36"
Overall Height
36 in
Overall Width
6 in
Overall Length
12 in
Faceplate Mounting Hole Diameter
1/4 in
Faceplate Thickness
1/8 in
Faceplate Width
6 in
Manufacturer Warranty Length
60 day
Faceplate Length
6 in

Details

Item
Curb Height Pedestal
For Use With
Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
White
Finish
Powder Coated
Material
Carbon Steel
Weight
17 lb
Resistance Properties
UV Resistant
Product Type
Gooseneck with Face Plate

Description

Curb Height Pedestal, Product Type Gooseneck with Face Plate, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 36 in, Overall Width 6 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color White, Weight 17 lb, Standards ADA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.