Curb Height Pedestal, 36"H, Yellow
Mfr # 36-APD-YEL
Zoro # G6334426
product price: $201.99
/ea
Free Shipping & Returns
Key Features
For Use With
Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36-APD-YEL
Zoro #
G6334426
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Faceplate Width
6 in
Faceplate Mounting Hole Diameter
1/4 in
Overall Width
6 in
Manufacturer Warranty Length
60 day
Overall Height
36 in
Faceplate Thickness
1/8 in
Faceplate Length
6 in
Details
Item
Curb Height Pedestal
For Use With
Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
Yellow
Finish
Powder Coated
Product Type
Gooseneck with Face Plate
Resistance Properties
UV Resistant
Weight
17 lb
Material
Carbon Steel
Description
Curb Height Pedestal, Product Type Gooseneck with Face Plate, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 36 in, Overall Width 6 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Yellow, Weight 17 lb, Standards ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.