Entry Pedestal, 48"H, Handicaped

  • Mfr # ADA-Stainless-Bollard-48x5RxS

  • Zoro # G0226517


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

For Use With
Access Control Devices, Biometric Readers, Cameras, Card Readers, Door Stations, Entry/Exit Buttons, Intercoms, Keypads
Material
Stainless Steel
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Standards
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADA-Stainless-Bollard-48x5RxS
Zoro #
G0226517
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturer Warranty Length
60 day
Outside Diameter
5 in
Overall Height
47 in

Details

For Use With
Access Control Devices, Biometric Readers, Cameras, Card Readers, Door Stations, Entry/Exit Buttons, Intercoms, Keypads
Item
Entry Pedestal
Material
Stainless Steel
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Standards
ADA
Product Type
Pedestal
Finish
Brushed
Weight
35 lb
Color
Silver

Description

Entry Pedestal, Product Type Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Door Stations, Entry/Exit Buttons, Intercoms, Keypads, Overall Height 47 in, Overall Width Not Applicable, Outside Diameter 5 in, Material Stainless Steel, Finish Brushed, Color Silver, Weight 35 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Mounting Hole Diameter Not Applicable, Faceplate Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.