Gooseneck Pedestal, 72"H, 48 lb.
Mfr # 72-3-12
Zoro # G6334189
product price: $565.99
/ea
Free Shipping & Returns
Key Features
For Use With
Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72-3-12
Zoro #
G6334189
UPC #
-
Country of Origin
Multiple
Dimensions
Height
72"
Overall Height
75 in
Overall Length
16 in
Overall Width
8 in
Faceplate Mounting Hole Diameter
1/4 in
Faceplate Thickness
1/8 in
Manufacturer Warranty Length
60 day
Details
Item
Gooseneck Pedestal
For Use With
Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Material
Carbon Steel
Weight
48 lb
Finish
Powder Coated
Resistance Properties
UV Resistant
Product Type
Truck Pedestal
Description
Gooseneck Pedestal, Product Type Truck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Overall Length 16 in, Overall Height 75 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 48 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Mounting Hole Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.