Zoro Homepage

Low Profile Pedestal, 42"H, Powder Coat

  • Mfr # 42-2LP

  • Zoro # G6334417


product price: $252.99
/ea
Free Shipping & Returns

Key Features

For Use With
Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-2LP
Zoro #
G6334417
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
5 in
Overall Height
42 in
Overall Length
4 in
Manufacturer Warranty Length
60 day
Faceplate Mounting Hole Diameter
1/4 in
Faceplate Thickness
1/8 in

Details

Item
Low Profile Pedestal
For Use With
Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
Black
Weight
17 lb
Material
Carbon Steel
Finish
Powder Coated
Product Type
Gooseneck Pedestal
Resistance Properties
UV Resistant

Description

Low Profile Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 4 in, Overall Height 42 in, Overall Width 5 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 17 lb, Standards ADA, Manufacturer Warranty Length 60 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.