Mounting Post, 54"H, Aluminum
Mfr # HD-DK-ALUM-BLK
Zoro # G6334049
product price: $397.99
/ea
Free Shipping & Returns
Key Features
For Use With
Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-DK-ALUM-BLK
Zoro #
G6334049
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
12 in
Faceplate Mounting Hole Diameter
1/8 in
Overall Length
8 in
Overall Height
52 3/4 in
Faceplate Length
13 in
Faceplate Thickness
1/8 in
Manufacturer Warranty Length
60 day
Faceplate Width
11 1/4 in
Details
Item
Mounting Post
For Use With
Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Material
Aluminum
Resistance Properties
UV Resistant
Product Type
Pedestal
Weight
25 lb
Finish
Powder Coated
Description
Mounting Post, Product Type Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 8 in, Overall Height 52 3/4 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Aluminum, Finish Powder Coated, Color Black, Weight 25 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.