Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Housing, 14"H, 20"W, 17 lb.

  • Mfr # Lando-CS-20x14-E

  • Zoro # G6333866


product price: $453.99
/ea
Free Shipping & Returns

Key Features

For Use With
Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
Includes
Cam Lock, EPDM Rubber Seal
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Depth
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Lando-CS-20x14-E
Zoro #
G6333866
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
6.5"
Height
14"
Width
20"
Overall Length
6 in
Overall Height
14 in
Overall Width
20 in
Housing Mounting Hole Diameter
3/10 in
Manufacturer Warranty Length
60 day

Details

Item
Outdoor Housing
For Use With
Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
Includes
Cam Lock, EPDM Rubber Seal
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Finish
Powder Coated
Weight
17 lb
Material
Carbon Steel
Resistance Properties
UV Resistant
Product Type
Landscape Steel Housing

Description

Outdoor Housing, Product Type Landscape Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 14 in, Overall Width 20 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 17 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Mounting Hole Diameter 3/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.