Outdoor Housing, 24"H, 24"W, 24 lb.
Mfr # MC-CS-24-E
Zoro # G6333741
product price: $571.99
/ea
Free Shipping & Returns
Key Features
For Use With
Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
Includes
Cam Lock, EPDM Rubber Seal
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-CS-24-E
Zoro #
G6333741
UPC #
-
Country of Origin
Multiple
Dimensions
Manufacturer Warranty Length
60 day
Overall Length
6 in
Overall Width
24 in
Overall Height
24 in
Housing Mounting Hole Diameter
3/10 in
Details
Item
Outdoor Housing
For Use With
Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
Includes
Cam Lock, EPDM Rubber Seal
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
Black
Housing Number of Mounting Holes
16
Finish
Powder Coated
Weight
24 lb
Material
Carbon Steel
Resistance Properties
UV Resistant
Product Type
Square Steel Housing
Description
Outdoor Housing, Product Type Square Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 24 in, Overall Width 24 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 24 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Number of Mounting Holes 16, Housing Mounting Hole Diameter 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.