Zoro Homepage

Outdoor Housing, 8"H, 11 lb.

  • Mfr # Lando-SS-14x8-E

  • Zoro # G6333820


product price: $413.99
/ea
Free Shipping & Returns

Key Features

For Use With
Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
Includes
Cam Lock, EPDM Rubber Seal
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Silver
Standards
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Lando-SS-14x8-E
Zoro #
G6333820
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Manufacturer Warranty Length
60 day
Overall Width
14 in
Overall Height
8 in
Housing Mounting Hole Diameter
3/10 in

Details

Item
Outdoor Housing
For Use With
Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
Includes
Cam Lock, EPDM Rubber Seal
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Silver
Standards
ADA
Material
Stainless Steel
Weight
12 lb
Finish
Polished
Resistance Properties
UV Resistant
Product Type
Landscape Steel Housing

Description

Outdoor Housing, Product Type Landscape Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 8 in, Overall Width 14 in, Outside Diameter Not Applicable, Material Stainless Steel, Finish Polished, Color Silver, Weight 12 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Mounting Hole Diameter 3/10 in, Resistance Properties UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.