Zoro Homepage

Outdoor Housing, 8"H, 14"W, 12 lb.

  • Mfr # Lando-CS-14x8-E

  • Zoro # G6333881


product price: $326.99
/ea
Free Shipping & Returns

Key Features

For Use With
Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
Includes
Cam Lock, EPDM Rubber Seal
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Width
14"
Standards
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Lando-CS-14x8-E
Zoro #
G6333881
UPC #
-
Country of Origin
Multiple

Dimensions

Width
14"
Height
8"
Overall Width
14 in
Overall Length
6 in
Manufacturer Warranty Length
60 day
Overall Height
8 in

Details

Item
Outdoor Housing
For Use With
Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
Includes
Cam Lock, EPDM Rubber Seal
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
Black
Product Type
Landscape Steel Housing
Weight
11 lb
Finish
Powder Coated
Material
Carbon Steel
Resistance Properties
UV Resistant

Description

Outdoor Housing, Product Type Landscape Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 8 in, Overall Width 14 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 11 lb, Standards ADA, Manufacturer Warranty Length 60 day, Resistance Properties UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.