Zoro Homepage

Wet Cement Post, 80"H, 55 lb.

  • Mfr # HD-DC-IN

  • Zoro # G6334076


product price: $406.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-DC-IN
Zoro #
G6334076
UPC #
-
Country of Origin
Multiple

Dimensions

Faceplate Thickness
1/8 in
Manufacturer Warranty Length
60 day
Faceplate Width
11 1/4 in
Overall Width
12 in
Faceplate Length
15 in
Overall Height
72 in
Overall Length
12 in

Details

Item
Wet Cement Post
For Use With
Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
Black
Resistance Properties
UV Resistant
Product Type
In-Ground Pedestal
Finish
Powder Coated
Material
Carbon Steel
Weight
55 lb

Description

Wet Cement Post, Product Type In-Ground Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Overall Length 12 in, Overall Height 72 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 55 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Length 15 in, Faceplate Width 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.