Wet Cement Post, 82"H, 55 lb.
Mfr # HD-DK-IN
Zoro # G6334058
product price: $365.99
/eaKey Features
For Use With
Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-DK-IN
Zoro #
G6334058
UPC #
-
Country of Origin
Multiple
Dimensions
Faceplate Width
11 1/4 in
Overall Height
72 in
Faceplate Thickness
1/8 in
Manufacturer Warranty Length
60 day
Overall Width
10 1/4 in
Faceplate Length
15 in
Overall Length
12 in
Faceplate Mounting Hole Diameter
1/8 in
Details
Item
Wet Cement Post
For Use With
Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Finish
Powder Coated
Weight
55 lb
Product Type
In-Ground Pedestal
Resistance Properties
UV Resistant
Material
Carbon Steel
Description
Wet Cement Post, Product Type In-Ground Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Overall Length 12 in, Overall Height 72 in, Overall Width 10 1/4 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 55 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Mounting Hole Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.