21.25 in. H X 21 in. W X 21 in. D Black Plastic Corner Tool Tower
- Mfr # 40895
- Zoro # G509233838
product price:
$
54.99
/ea
Key Features
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40895
- Zoro #
- G509233838
- UPC #
- 860001408959
- Country of Origin
- China
Details
- Item
- 21.25 in. H X 21 in. W X 21 in. D Black Plastic Corner Tool Tower
- Color
- Black
- Material
- Plastic
Description
The Peer Basics corner tool rack storage system offers a durable and safe option to store your heavy tools and your smaller tools. We've spent countless hours building a super strong structure to keep the rack stable, plus, we include wall screws to keep your took rack in the corner, not falling over all over your garage or even worse, on your car. Allowing you to hang up to 100 smaller tools on the front of the rack. Customize the layout to your liking.
- • Holds more than 40 tools - no other tool rack on the market holds up to 40 large tools and up to 40 small tools
- • Stable and secure rack stores the tools safely and easy to reach
- • Modular connectors allows for up to 4 separate tools racks to connect for even more storage
- • Easy to assemble, no tools required
- • Durable plastic won't rot or rust
- • Peer Basics's patented design utilizes even more space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.