Zoro Homepage

0.44 in. Ezra Repair Part

  • Mfr # RP103835BL

  • Zoro # G615828560


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Color
Black
Length
0.44 in
Width (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103835BL
Zoro #
G615828560
UPC #
195205139492
Country of Origin
China

Dimensions

Length
0.44 in
Width (In.)
4.5 in
Depth (In.)
4.5 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.


  • Peerless replacement part
  • 3-function diverter escutcheon for Ezra Bath Collection
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.