Zoro Homepage

0.5 in. Ezra Repair Part

  • Mfr # RP103831

  • Zoro # G215828601


product price: $67.85
/ea

Key Features

Finish
Chrome
Material
Stainless Steel
Width (In.)
6 in
Depth (In.)
6 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103831
Zoro #
G215828601
UPC #
195205139454
Country of Origin
China

Dimensions

Width (In.)
6 in
Depth (In.)
6 in
Length
0.5 in

Details

Finish
Chrome
Material
Stainless Steel
Color
Chrome

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.


  • Peerless replacement part
  • Shower handle escutcheon for Ezra Bath Collection
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.