Zoro Homepage

10.75 in. Ezra Single-Handle Pull-down Kitchen Faucet 1.0 GPM

  • Mfr # P7971LF-SS-1.0

  • Zoro # G415622023


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Flow Rate
1.0 GPM
Handle Type
Single Handle Lever
Color/Finish
Silver
Length (In.)
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7971LF-SS-1.0
Zoro #
G415622023
UPC #
195205104803
Country of Origin
China

Dimensions

Length (In.)
10.75 in
Depth
16.13 in
Width
4.31 in

Details

Finish
Stainless
Flow Rate
1.0 GPM
Handle Type
Single Handle Lever
Color/Finish
Silver
Material
Zinc
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified

Description

Add an element of contemporary sophistication to your kitchen with the Ezra Kitchen Collection. Its sharp lines and soft curves will uplift any space.


  • 3-function, pull-down sprayer with POWERinse Technology for extra blast of cleaning power
  • High-arc, gooseneck design swivels 360 degrees for task management in the kitchen
  • Fits 1, 2, 3 or 4-hole installations with optional soap dispenser and base plate (both sold separately)
  • Coordinating matching finish soap dispenser (RP93100SS) available separately
  • Optional 10-7/16 inch base plate (RP103713SS) available separately
  • Ceramic disc valve
  • ADA compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.