Zoro Homepage

10.75 in. Ezra Single-Handle Pull-down Kitchen Faucet

  • Mfr # P7971LF

  • Zoro # G515621940


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7971LF
Zoro #
G515621940
UPC #
195205104759
Country of Origin
China

Dimensions

Length (In.)
10.75 in
Width
4.31 in
Depth
16.13 in

Details

Finish
Chrome
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Color/Finish
Chrome
Material
Zinc

Description

Add an element of contemporary sophistication to your kitchen with the Ezra Kitchen Collection. Its sharp lines and soft curves will uplift any space.


  • 3-function, pull-down sprayer with POWERinse Technology for extra blast of cleaning power
  • High-arc, gooseneck design swivels 360 degrees for task management in the kitchen
  • Fits 1, 2, 3 or 4-hole installations with optional soap dispenser and base plate (both sold separately)
  • Coordinating matching finish soap dispenser (RP93100) available separately
  • Optional 10-7/16 inch base plate (RP103713) available separately
  • Ceramic disc valve
  • ADA compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.