Zoro Homepage

2.44 in. Ezra Wand Assembly in Chrome

  • Mfr # RP103888-1.5

  • Zoro # G915773683


product price: $64.85
/ea

Key Features

Material
Plastic
Finish
Chrome
Length
2.44 in
Width
2.19 in
Depth
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103888-1.5
Zoro #
G915773683
UPC #
195205129707
Country of Origin
China

Dimensions

Length
2.44 in
Width
2.19 in
Depth
3.19 in

Details

Material
Plastic
Finish
Chrome
Color
Chrome

Description

Add an element of contemporary sophistication to your kitchen with the Ezra Kitchen Collection. Its sharp lines and soft curves will uplift any space.


  • Peerless replacement part
  • Sprayer assembly for Ezra pull-down kitchen faucet
  • 1.5 gpm flow rate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.