Zoro Homepage

3.38 in. Ezra Handle Kit in Matte Black

  • Mfr # RP103822BL

  • Zoro # G715675903


product price: $64.19
/ea

Key Features

Finish
Matte Black
Material
Zinc
Color
Black
Handle Type
Single Handle Lever
Overall Width
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103822BL
Zoro #
G715675903
UPC #
195205120551
Country of Origin
China

Dimensions

Overall Width
1.44 in
Overall Height
1 in
Overall Length
3.38 in

Details

Finish
Matte Black
Material
Zinc
Color
Black
Handle Type
Single Handle Lever

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.


  • Peerless replacement part
  • Handle kit for Ezra single-handle bathroom faucet
  • Includes one (1) handle and set screw
  • ADA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.