Zoro Homepage

3.5 in. Ezra Handle Kit in Brushed Nickel

  • Mfr # RP103827BN

  • Zoro # G415675845


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Overall Width
1.81 in
Color
Nickel
Overall Length
3.5 in
Overall Height
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103827BN
Zoro #
G415675845
UPC #
195205120780
Country of Origin
China

Dimensions

Overall Width
1.81 in
Overall Length
3.5 in
Overall Height
2.19 in

Details

Finish
Brushed Nickel
Material
Zinc
Color
Nickel
Handle Type
Two Handle Lever

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.


  • Peerless replacement part
  • Handle assembly for Ezra widespread bathroom faucet
  • Includes two (2)-assemblies
  • ADA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.