Zoro Homepage

3.5 in. Ezra Handle Kit in Chrome

  • Mfr # RP103827

  • Zoro # G715675965


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Chrome
Overall Height
2.19 in
Overall Length
3.5 in
Handle Type
Two Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103827
Zoro #
G715675965
UPC #
195205120766
Country of Origin
China

Dimensions

Overall Height
2.19 in
Overall Length
3.5 in
Overall Width
1.81 in

Details

Finish
Chrome
Material
Zinc
Color
Chrome
Handle Type
Two Handle Lever

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.


  • Peerless replacement part
  • Handle assembly for Ezra widespread bathroom faucet
  • Includes two (2)-assemblies
  • ADA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.