
3.5 in. Ezra Handle Kit in Matte Black
Mfr # RP103827BL
Zoro # G415675944
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Overall Length
3.5 in
Overall Height
2.19 in
Overall Width
1.81 in
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103827BL
Zoro #
G415675944
UPC #
195205120773
Country of Origin
China
Dimensions
Overall Length
3.5 in
Overall Height
2.19 in
Overall Width
1.81 in
Details
Finish
Matte Black
Material
Zinc
Handle Type
Two Handle Lever
Color
Black
Description
Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.
- Peerless replacement part
- Handle assembly for Ezra widespread bathroom faucet
- Includes two (2)-assemblies
- ADA compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.