Zoro Homepage

4.38 in. Ezra Handle Kit in Brushed Nickel

  • Mfr # RP103832BN

  • Zoro # G015675849


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Zinc
Overall Length
4.38 in
Handle Type
Single Handle Lever
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103832BN
Zoro #
G015675849
UPC #
195205120865
Country of Origin
China

Dimensions

Overall Length
4.38 in
Overall Width
2 in
Overall Height
1.88 in

Details

Finish
Brushed Nickel
Material
Zinc
Handle Type
Single Handle Lever
Color
Nickel

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.


  • Peerless replacement part
  • Handle kit for Ezra Bath Collection showers
  • Includes one (1) handle and set screw
  • ADA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.