Zoro Homepage

4.38 in. Ezra Handle Kit in Chrome

  • Mfr # RP103836

  • Zoro # G115675848


product price: $65.69
/ea

Key Features

Finish
Chrome
Material
Zinc
Overall Length
4.38 in
Color
Chrome
Overall Height
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103836
Zoro #
G115675848
UPC #
195205120933
Country of Origin
China

Dimensions

Overall Length
4.38 in
Overall Height
1.88 in
Overall Width
2 in

Details

Finish
Chrome
Material
Zinc
Color
Chrome
Handle Type
Single Handle Lever

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.


  • Peerless replacement part
  • Handle kit for Ezra Bath Collection 3-function diverter
  • Includes one (1) handle and set screw
  • ADA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.