
4.38 in. Ezra Handle Kit in Matte Black
Mfr # RP103836BL
Zoro # G915675918
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Overall Width
2 in
Overall Length
4.38 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103836BL
Zoro #
G915675918
UPC #
195205120940
Country of Origin
China
Dimensions
Overall Width
2 in
Overall Length
4.38 in
Overall Height
1.88 in
Details
Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever
Color
Black
Description
Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.
- Peerless replacement part
- Handle kit for Ezra Bath Collection 3-function diverter
- Includes one (1) handle and set screw
- ADA compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.