6.13 in. Ezra Single Top Handle Lavatory Faucet in Brushed Nickel

  • Mfr # P1571LF-BN-M

  • Zoro # G515621667


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Nickel
Width
6.31 in
Length
6.13 in
Height
6.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1571LF-BN-M
Zoro #
G515621667
UPC #
195205100720
Country of Origin
China

Dimensions

Width
6.31 in
Length
6.13 in
Height
6.31 in

Details

Material
Zinc
Color
Nickel
Finish
Brushed Nickel

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.


  • Fits 1 or 3-hole 4 in. installations
  • Optional 6-5/16 in. deck plate included for 3-hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • Red/blue indicator markings
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.