6.13 in. Precept Single Top Handle Lavatory Faucet in Brushed Nickel

  • Mfr # P1647LF-BN

  • Zoro # G015621594


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Nickel
Width
2 in
Length
6.13 in
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1647LF-BN
Zoro #
G015621594
UPC #
195205108610
Country of Origin
China

Dimensions

Width
2 in
Length
6.13 in
Height
6.25 in

Details

Material
Zinc
Color
Nickel
Finish
Brushed Nickel

Description

The minimal design of the Precept Bath Collection adds a modern touch to the bathroom. The smooth curve of the spout and the sleek handle design create a contemporary, easy-to-clean bathroom space. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.


  • Fits 1- or 3-hole 4-in. installations
  • Optional 6-in. deck plate included for 3-hole installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • Red/blue indicators
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.