Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VESA 200x200 Accessory Adaptor Plate - 200 x 200, 100 x 100, 200 x 100 - VESA Mount Compatible

  • Mfr # ACC450

  • Zoro # G2868043


product price: $42.39
/ea

Key Features

Type
Fixed
Color
Gloss Black
Construction
Steel
For Use With
TV Mounts
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC450
Zoro #
G2868043
UPC #
735029240655
Country of Origin
United States

Dimensions

Overall Depth (In.)
1/16 in
Overall Height (In.)
9 5/16 in
Overall Width (In.)
8 3/4 in
Overall Depth
1/8 in
Overall Height
9 3/8 in
Overall Width
8 3/4 in
Thickness
120 mil

Details

Item
Mounting Plate
Type
Fixed
Color
Gloss Black
Construction
Steel
For Use With
TV Mounts
Finish
Gloss
Material
Steel
Load Capacity (Lb.)
115 lb
Mounting
Wall
Standards
TAA
VESA Pattern
200x200
Includes
Display Hardware
Features
Less Than 1/8 in Thick
Series
ACC450
Product Type
Plate
Compatibility
Peerless Flat Panel Pull-out Swivel Wall Mount
Overall Load Capacity
115 lb
Includes Mounting Hardware
Yes
Mounting Pattern
200 x 100, 100 x 100, 200 x 200
VESA Mount Compatible
Yes
Indoor/Outdoor
Indoor
Mount Function
Accessory
Device Supported
Display, Display Screen, Mounting Adapter

Description

Adaptor Plate, Color Black, Finish Gloss, Overall Load Capacity 115 lb, Material Steel, Overall Width 8 3/4 in, Mounting Location Wall, Overall Height 9 3/8 in, Overall Depth 1/8 in, Includes Mounting Hardware Yes, VESA Pattern 200x200, Features Less Than 1/8 in Thick, Includes Display Hardware, Product Type Plate, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.