ADJ CLNG EXT 6 TO 8 FEET
Mfr # AEC0608
Zoro # G516558399
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Overall Length
96
Mounting Type
Ceiling Mountable
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEC0608
Zoro #
G516558399
UPC #
735029267058
Country of Origin
United States
Dimensions
Overall Length
96
Details
Mounting Type
Ceiling Mountable
Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.