Zoro Homepage

Apex 1.5 Gpm Round Shower Head

  • Mfr # RP84085

  • Zoro # G008448481


product price: $71.45
/ea

Key Features

Material
Plastic
Length
3.19 in
Width
3.19 in
Height
2.94 in
Certification
WaterSense Listed; CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84085
Zoro #
G008448481
UPC #
34449824729
Country of Origin
China

Dimensions

Length
3.19 in
Width
3.19 in
Height
2.94 in

Details

Material
Plastic
Finish
Chrome
Certification
WaterSense Listed; CEC Certified

Description


In Delta's Chrome finish
  • •Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.