Zoro Homepage

Apex 3-Hole Escutcheon Plate

  • Mfr # RP82298BN

  • Zoro # G308462378


product price: $74.15
/ea

Key Features

Material
Brass
Depth
2.06 in
Width
5.94 in
Height
0.25 in
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP82298BN
Zoro #
G308462378
UPC #
34449811019
Country of Origin
China

Dimensions

Depth
2.06 in
Width
5.94 in
Height
0.25 in

Details

Material
Brass
Finish
Brushed Nickel

Description


In Delta's Brushed Nickel finish
  • •Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.