Zoro Homepage

Apex Shower Head

  • Mfr # RP82100BN

  • Zoro # G708585295


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
3 in
Width
3 in
Standards
WaterSense Listed; CEC Certified
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP82100BN
Zoro #
G708585295
UPC #
34449806671
Country of Origin
China

Dimensions

Height
3 in
Width
3 in
Length
3 in

Details

Finish
Brushed Nickel
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic

Description


In Delta's Brushed Nickel finish
  • •Made of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.