Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex Shower Only Trim Kit

  • Mfr # PTT188782

  • Zoro # G008455649


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
2.19 in
Width
5.81 in
Height
6 in
Includes
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT188782
Zoro #
G008455649
UPC #
34449807524
Country of Origin
United States

Dimensions

Length
2.19 in
Width
5.81 in
Height
6 in

Details

Material
Metal
Finish
Chrome
Includes
Single Handle Lever
Certification
WaterSense Listed; CEC Certified

Description

Featuring design within reach, let your bathroom faucet reflect your personal style without breaking the bank with this Peerless Shower Faucet Trim Kit. Our creative and fresh faucets are at once beautiful and affordable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.