Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex Shower Only Trim-Less Showerhead

  • Mfr # PTT188782-LHD

  • Zoro # G408455751


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
6.5 in
Width
6.5 in
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188782-LHD
Zoro #
G408455751
UPC #
34449859196
Country of Origin
United States

Dimensions

Length
6.5 in
Width
6.5 in
Height
5.25 in

Details

Material
Brass
Finish
Chrome

Description

Featuring design within reach, let your bathroom faucet reflect your personal style without breaking the bank with this Peerless Shower Faucet Trim Kit. Our creative and fresh faucets are at once beautiful and affordable. This trim kit ships without the showerhead, letting you choose your preferred showerhead style and spray settings from the broad Peerless offering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.