Zoro Homepage

Apex Showerhead

  • Mfr # RP93997BN

  • Zoro # G408465507


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
4.38 in
Width
6.56 in
Standards
WaterSense Listed; CEC Certified
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP93997BN
Zoro #
G408465507
UPC #
34449882026
Country of Origin
China

Dimensions

Height
4.38 in
Width
6.56 in
Length
4.4 in

Details

Finish
Brushed Nickel
Standards
WaterSense Listed; CEC Certified
Material
Plastic

Description


In Delta's Brushed Nickel finish
  • •Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.