Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex Single Handle Kitchen Faucet with Spray

  • Mfr # P199152LF-SS

  • Zoro # G406531945


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Height
14
Length (In.)
8.75
Width
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P199152LF-SS
Zoro #
G406531945
UPC #
34449799645
Country of Origin
China

Dimensions

Height
14
Length (In.)
8.75
Width
10.5

Details

Finish
Stainless
Item
Kitchen Faucet

Description

This Peerless Apex Single Handle Pull-Down Sprayer Kitchen Faucet with Soap Dispenser in Stainless P7901LF-SSSD-W is an easy and affordable way to update the look of your kitchen. Its simple design complements a variety of design styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.