Zoro Homepage

Apex Single Handle Kitchen Pull-Down

  • Mfr # P188103LF

  • Zoro # G608464263


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
10 in
Standards
CalGreen Listed; CEC Certified
Includes
Single Handle Lever
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P188103LF
Zoro #
G608464263
UPC #
34449716765
Country of Origin
China

Dimensions

Width
10 in
Length (In.)
10 in
Height
7 in

Details

Finish
Chrome
Standards
CalGreen Listed; CEC Certified
Includes
Single Handle Lever
Material
Metal

Description

2-function, pull-down sprayer for easy pot filling and clean-up around the sink


  • •Sleek, integrated handle design
  • •1 or 3-hole sink applications using optional escutcheon
  • •The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.