
Apex Single Handle Pull-Down Kitchen Faucet
Mfr # P188152LF-SS
Zoro # G108449043
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material
Brass
Standards
CalGreen Listed; CEC Certified
Length (In.)
9.25 in
Includes
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P188152LF-SS
Zoro #
G108449043
UPC #
34449799607
Country of Origin
China
Dimensions
Length (In.)
9.25 in
Width
10.5 in
Height
15.5 in
Details
Finish
Stainless
Material
Brass
Standards
CalGreen Listed; CEC Certified
Includes
Single Handle Lever
Description
This Peerless Core Single Handle Kitchen Faucet in Chrome P110LF-W is an easy and affordable way to update the look of your kitchen. Its simple design complements a variety of design styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.