
Apex Single Handle Pull-Down Kitchen Faucet
Mfr # P7901LF-SD-W
Zoro # G901763599
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Length (In.)
9.38 in
Series
Retail Channel Product
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7901LF-SD-W
Zoro #
G901763599
UPC #
34449889179
Country of Origin
China
Dimensions
Length (In.)
9.38 in
Height
15.88 in
Width
10 in
Details
Finish
Chrome
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Series
Retail Channel Product
Description
This Peerless Precept Single Handle Kitchen Faucet with Side Sprayer in Chrome P199152LF is an easy and affordable way to update the look of your kitchen. Its simple design complements a variety of design styles.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.