Zoro Homepage

Apex Single Handle Pull-Down Kitchen Faucet

  • Mfr # P7901LF-SSSD-W

  • Zoro # G401761903


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Width
10 in
Series
Apex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7901LF-SSSD-W
Zoro #
G401761903
UPC #
34449889186
Country of Origin
China

Dimensions

Width
10 in
Height
15.88 in
Length (In.)
9.38 in

Details

Finish
Stainless
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Series
Apex

Description

This Peerless Precept Single Handle Kitchen Faucet with Side Sprayer in Stainless P199152LF-SS is an easy and affordable way to update the look of your kitchen. Its simple design complements a variety of design styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.