Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Apex Tub And Shower Complete (Discontinued)

  • Mfr # P188775-BN
  • Zoro # G608455001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P188775-BN
Zoro #
G608455001
UPC #
34449653985
Country of Origin
United States

Dimensions

Height
12 in
Width
7 in
Length
8.25 in

Details

Finish
Brushed Nickel
Standards
WaterSense Listed; CEC certified

Description

Pressure balance valve keeps water temperature within +/-3oF.


  • •Single function operation - Single handle for ease of temperature control.
  • •Includes MultiChoice Valve which allows for upgrade to Dual-Function shower trim and cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.