
Apex Tub And Shower Trim Kit
Mfr # PTT188792-BL
Zoro # G201762407
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM
Finish
Matte Black
Height
6 in
Width
5.81 in
Handle Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTT188792-BL
Zoro #
G201762407
UPC #
34449924221
Country of Origin
China
Dimensions
Height
6 in
Width
5.81 in
Length
2.19 in
Details
Flow Rate
1.5 GPM
Finish
Matte Black
Handle Type
Blade
Number of Handles
1
Flow Outlet Type - Faucet
Full Body Spray, Massage Spray, Full Spray with Massage, Focus Spray, Full Spray with Focus Spray, and Pause
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.