Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex Tub Shower Trim Kit

  • Mfr # PTT188792-BN

  • Zoro # G908455633


product price: $239.90
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
5.81 in
Length
2.19 in
Height
6 in
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188792-BN
Zoro #
G908455633
UPC #
34449807517
Country of Origin
United States

Dimensions

Width
5.81 in
Length
2.19 in
Height
6 in

Details

Material
Metal
Finish
Brushed Nickel

Description


  • •Recommended rough-in: R10000-UNBX
  • •Spray settings include: Full Body spray
  • •Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • •Requires minimum 1-1/2 in. wall cavity
  • •Pressure balanced bath mixing valve
  • •Back-to-back installation capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.