Zoro Homepage
This item is Discontinued.
Peerless Apex Two Handle Bathroom Faucet P299196LF

Apex Two Handle Bathroom Faucet (Discontinued)

  • Mfr # P299196LF
  • Zoro # G706531751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P299196LF
Zoro #
G706531751
UPC #
34449652742
Country of Origin
Unknown

Dimensions

Length
6.34
Height
6.19
Width
9.59

Details

Finish
Chrome
Weight
5.26
Color
Silver
Item
Bathroom Faucet

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.