Zoro Homepage

Apex Two Handle Kitchen Faucet

  • Mfr # P299575LF-SS

  • Zoro # G308464433


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Plastic
Includes
Two Handle Lever
Standards
CalGreen Listed; CEC Certified
Length (In.)
9.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P299575LF-SS
Zoro #
G308464433
UPC #
34449652247
Country of Origin
China

Dimensions

Length (In.)
9.69 in
Width
15.38 in
Height
11.5 in

Details

Finish
Stainless
Material
Plastic
Includes
Two Handle Lever
Standards
CalGreen Listed; CEC Certified

Description

High arc, rotating spout for superior accessibility


  • •Ergonomic blade handles offer easy control
  • •Matching side sprayer for easy pot filling and clean-up around the sink
  • •4-hole sink application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.