
Apex Two Handle Kitchen Faucet
Mfr # P299575LF
Zoro # G208464618
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width
15.38 in
Material
Plastic
Includes
Two Handle Lever
Standards
CalGreen Listed; CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P299575LF
Zoro #
G208464618
UPC #
34449652230
Country of Origin
China
Dimensions
Width
15.38 in
Height
11.5 in
Length (In.)
9.69 in
Details
Finish
Chrome
Material
Plastic
Includes
Two Handle Lever
Standards
CalGreen Listed; CEC Certified
Description
High arc, rotating spout for superior accessibility
- •Ergonomic blade handles offer easy control
- •Matching side sprayer for easy pot filling and clean-up around the sink
- •4-hole sink application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.