Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Apex Two Handle Roman Tub Trim PTT298696

Apex Two Handle Roman Tub Trim (Discontinued)

  • Mfr # PTT298696
  • Zoro # G507048106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT298696
Zoro #
G507048106
UPC #
34449692472
Country of Origin
Unknown

Dimensions

Length
9.81
Height (In.)
4.66
Width (In.)
10.5

Details

Item
Tub Trim
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.